Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 18 mm Headspace Vials & Closures

Catalog No. 03341961
Change view
Click to view available options
Color:
Blue
Blue, Silver
Clear
Silver
Silver, Gray, Silver
Closure Type:
Magnetic Screw Cap (Open-Top)
Screw Cap
Screw Cap (Magnetic) with Septum
Septum Only
Material:
Glass
Magnetic Steel, PTFE, Steel
Magnetic Steel, Silicone, Steel
PTFE, Silicone
PTFE, Silicone, Steel
Steel
Product Type:
18 mm Screw Top Headspace Vial
Magnetic Screw Cap
Septum
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type Material Product Type
03-341-961 Silver, Gray, Silver Magnetic Screw Cap (Open-Top) Magnetic Steel, PTFE, Steel Magnetic Screw Cap
03-341-962 Silver Magnetic Screw Cap (Open-Top) Magnetic Steel, Silicone, Steel Magnetic Screw Cap
03-341-959 Blue Septum Only PTFE, Silicone Septum
03-378-501 Clear Screw Cap Glass 18 mm Screw Top Headspace Vial
03-378-621 Blue, Silver Screw Cap (Magnetic) with Septum PTFE, Silicone, Steel -
03-341-957 Silver Magnetic Screw Cap (Open-Top) Steel Magnetic Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-341-961 Supplier Thermo Scientific™ Supplier No. 18MSCCBT3
Add to Cart
Add to Cart

Vials are available in 10 mL and 20 mL usable volumes with screw thread closure styles that require no tools for closure.

Unlike crimp cap vials, Thermo Scientific™ National 18mm Screw Top Headspace Vials require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits

National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Silver
Diameter (Metric) Opening 18 mm
Diameter (Metric) Inner 18 mm
Color Silver, Gray, Silver
Material Magnetic Steel, PTFE, Steel
Sterility Non-sterile
Disposable Single-use
Septum Chlorobutyl/PTFE
Includes Septum
Product Line SureSTART Level 2
Closure Material Steel
Closure Type Magnetic Screw Cap (Open-Top)
Quantity 125/Pk.
Thickness (Metric) 3.0 mm
Closure Size 18 mm
For Use With (Equipment) 18 mm Screw Headspace Vials
Green Features No
ACT Label No
Autoclavable Not Autoclavable
Certifications/Compliance Specification Certified
Product Type Magnetic Screw Cap
Septum Color Blue/Blue
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.