Learn More
Description
- Also for use in the forepump of a diffusion pump system with polyphenyl ethers, silicone, and ester-based pump fluids
- Permits cooler pump operation, lower maintenance, longer fluid life, reduced power consumption
- Reduces backstreaming
- Protects O-rings
- Ultimate pressure at 25°C (77°F), 8.5 x 10-5 torr
- Pour point, − 15°C (+ 5°F)
- Flash point, 212°C (415°F)
Specifications
Specifications
| Product Type | 19 Mechanical Pump Oil |
| For Use With (Application) | Used to prolong life of all mechanical vacuum pumps |
| For Use With (Equipment) | Belt and direct-drive vacuum pumps |
| Boiling Point | 112°C at .01 torr |
| Color | Straw yellow |
| Quantity | 12 Pk. |
| Viscosity | 55 cSt at 40°C |
| Volume (English) | 1 qt. |
| Volume (Metric) | 0.94 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

