Learn More
Description
- Designed exclusively for lockout tagout applications as part of an OSHA-compliant safety program.
- Key-retaining brass cylinder prevents key removal in the unlocked position for added safety and helps limit lost keys.
- Nylon padlocks with steel shackles are lightweight, durable and ideal for general lockout applications.
- Locks that are Keyed Alike (KA) reduce the number of keys needed to carry and are ideal for individuals or trades responsible for multiple machines or isolation points.
- Record and retain engraved key codes to streamline replacement of lost keys.
Specifications
Specifications
| Product Type | Padlock |
| Key Type | Keyed Alike |
| Color | Yellow |
| Material | Nylon |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 6.35 mm |
| Dimensions (D x W x H) | 0.82 x 1.5 x 1.77 in. |
| For Use With (Application) | Ideal for electrical contractors, maintenance, electricians |
| Height (Metric) Shackle | 38.10 mm |
| Includes | (6) Padlocks, (6) Keys, (6) English Labels, (6) French Labels, (6) Spanish Labels |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
