Learn More
Description
- Enhanced chemical splash protection for longer periods
- Offers superior comfort due to proprietary nitrile formulation
- Delivers strong grip in wet or dry conditions
- Highly versatile and suitable for many different uses
- Silicone free for product protection
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA 21 CFR 177-2600 |
| Color | Green |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 7.5, 8 |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory analysis, Electronic manufacture, Pharmaceuticals |
| Show More |
*Warning: No glove provides complete protection against all chemicals. Users must test the gloves against the particular chemicals and environment in which they will be used.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.