Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Accident Prevention Tags - Danger

Catalog No. 19040211 Shop All Brady Corporation Products
Change view
Click to view available options
Message:
DANGER 440 Volts Do Not Remove This Tag
DANGER DO NOT OPERATE Do Not Remove This Tag
DANGER DO NOT OPERATE This Energy Source Has Been Locked Out
DANGER Defective
DANGER Defective Equipment Do Not Remove This Tag
DANGER Do Not Remove This Tag
DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies
DANGER Do Not Start This Machine Pellagra Ion Pong En Marche Seta Aquinas
DANGER Do Not Throw Switch Do Not Remove This Tag
DANGER Hands Off DO NOT OPERATE
DANGER Hands Off DO NOT OPERATE Do Not Remove This Tag
DANGER Hot Do Not Remove This Tag
DANGER May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing and Respirator Do Not Remove This Tag
DANGER May Contain Asbestos Do Not Remove This Tag
DANGER Pinch Point Stay Clear Do Not Remove This Tag
DANGER Stand Clear Automatic Do Not Remove This Tag
DANGER Stand Clear Automatic Or Remote Controlled Equipment Do Not Remove This Tag
DANGER Stand Clear Do Not Remove This Tag
DANGER Unsafe Do Not Use Do Not Remove This Tag
Out of Service/Fuera De Servicio
Material:
Cardstock
Economy Polyester
Heavy-duty Polyester
Dimensions (L x W):
5.75 in. x 3 in.
5.75 x 3 in.
7 x 4 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material Dimensions (L x W)
19-040-211 DANGER Hands Off DO NOT OPERATE Do Not Remove This Tag Heavy-duty Polyester 5.75 x 3 in.
19-017100 DANGER Unsafe Do Not Use Do Not Remove This Tag Economy Polyester 5.75 in. x 3 in.
19-040-271 DANGER Defective Equipment Do Not Remove This Tag Economy Polyester 5.75 x 3 in.
17-985-360E DANGER Defective Economy Polyester 5.75 x 3 in.
19-017102 DANGER DO NOT OPERATE This Energy Source Has Been Locked Out Economy Polyester 5.75 x 3 in.
19-017103 DANGER DO NOT OPERATE Do Not Remove This Tag Economy Polyester 5.75 x 3 in.
19-040-220 DANGER May Contain Asbestos Do Not Remove This Tag Heavy-duty Polyester 5.75 x 3 in.
19-040-208 DANGER 440 Volts Do Not Remove This Tag Heavy-duty Polyester 5.75 x 3 in.
19-040-222 DANGER Stand Clear Do Not Remove This Tag Heavy-duty Polyester 5.75 x 3 in.
19-040-252 DANGER Pinch Point Stay Clear Do Not Remove This Tag Heavy-duty Polyester 7 x 4 in.
19-040-243 DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies Heavy-duty Polyester 7 x 4 in.
19-040-273 DANGER Hands Off DO NOT OPERATE Do Not Remove This Tag Economy Polyester 5.75 x 3 in.
19-040-274 DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies Economy Polyester 5.75 x 3 in.
19-040-275 DANGER Do Not Start This Machine Pellagra Ion Pong En Marche Seta Aquinas Economy Polyester 5.75 x 3 in.
19-040-276 DANGER Do Not Throw Switch Do Not Remove This Tag Economy Polyester 5.75 x 3 in.
19-040-279 DANGER Hot Do Not Remove This Tag Economy Polyester 5.75 x 3 in.
19-040-283 DANGER Pinch Point Stay Clear Do Not Remove This Tag Heavy-duty Polyester 5.75 x 3 in.
19-040-289 Out of Service/Fuera De Servicio Economy Polyester 5.75 x 3 in.
19-040-301 DANGER 440 Volts Do Not Remove This Tag Economy Polyester 7 x 4 in.
19-040-304 DANGER Hands Off DO NOT OPERATE Economy Polyester 7 x 4 in.
19-040-307 DANGER Do Not Throw Switch Do Not Remove This Tag Economy Polyester 7 x 4 in.
19-040-320 Out of Service/Fuera De Servicio Economy Polyester 7 x 4 in.
19-040-351 Out of Service/Fuera De Servicio Cardstock 5.75 x 3 in.
19-040-363 DANGER 440 Volts Do Not Remove This Tag Cardstock 7 x 4 in.
19-040-367 DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies Cardstock 7 x 4 in.
19-040-369 DANGER Do Not Throw Switch Do Not Remove This Tag Cardstock 7 x 4 in.
19-807-180 DANGER Do Not Remove This Tag Economy Polyester 5.75 x 3 in.
19-040-270 DANGER 440 Volts Do Not Remove This Tag Economy Polyester 5.75 x 3 in.
19-040-284 DANGER Stand Clear Automatic Do Not Remove This Tag Heavy-duty Polyester 5.75 x 3 in.
19-040-305 DANGER Do Not Remove This Tag Pellagra No Sacra Learjet De Advertencies Economy Polyester 7 x 4 in.
19-040-313 DANGER May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing and Respirator Do Not Remove This Tag Economy Polyester 7 x 4 in.
19-040-315 DANGER Stand Clear Automatic Or Remote Controlled Equipment Do Not Remove This Tag Economy Polyester 7 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 19-040-211 Supplier Brady™ Supplier No. 86403
Add to Cart
Add to Cart

Economy Danger accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. Available in a variety of different materials and sizes to fit your need.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Specifications

Certifications/Compliance OSHA
Color Black, Red, White
Diameter (English) Grommet 0.37 in.
Material Heavy-duty Polyester
Message DANGER Hands Off DO NOT OPERATE Do Not Remove This Tag
For Use With (Application) For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal
Durability Up to 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon ties
Thickness 0.02 to 0.025 in.
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.6 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.