Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Super Sticky Polypropylene Shoe Covers
SDP

Catalog No. 19055255
Change view
Click to view available options
Color:
Blue
White
Size:
Medium
Large
X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-055-255 Blue Large
19-055-236 White Large
19-055-235 White Medium
19-055-237 Blue X-Large
19-055-250 White X-Large
19-061-441 Blue Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-055-255 Supplier Keystone Safety Supplier No. SCSSLRGBLUE
Add to Cart
Add to Cart
This item is not returnable. View return policy

Super sticky with great non-skid bottom

Specifications

Size Large
Material Polypropylene
Latex Free Yes
Coating EVA-PE Film
Color Blue
Sole Type Non-skid
Construction Polypropylene
For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
Dimensions (L x W) 16.5 x 6.5 in. (41.91 x 16.51 cm)
Length (English) 16.5 in.
Length (Metric) 41.91 cm
Width (English) 6.5 in.
Width (Metric) 16.51 cm
Weight (English) 6 lb.
Weight (Metric) 2.72 kg
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.