Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Puritan 8 in. Oversized Rayon OB/GYN Swab w/Paper Handle

Catalog No. 19062618
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-062618 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-062618 Supplier Puritan™ Supplier No. 808 BULK
Add to Cart
Add to Cart
This item is not returnable. View return policy

Oversized Extra-Absorbent Rayon Tipped Applicator with Paper Handle

Extra-absorbent jumbo tip for cleaning large areas; Used in OB/GYN preparation and examantions; Gynecological cleaning; Laboratory cell research; For cell collection in veterinary applications; Extra absorbent, large oversized tip; Long paper handle; Made in USA

Specifications

Length (English) 8 in.
For Use With (Application) Cleaning large areas; OB/GYN preparation and examinations; Laboratory cell research; Cell collection in veterinary applications
Product Type Oversized Swab
Length (Metric) 203.2 mm
Diameter (Metric) Tip 12.7 mm
Diameter (English) Tip 0.5 in.
Packaging 10 boxes of 50 swabs per box
Sterility Non-sterile
Handle Material Paper
Tip Material Rayon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.