Learn More
Description
- Contemporary styling with soft nosebridge for added comfort
- Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water (Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings.)
- Removable temples with optional elastic strap/headband
- Optional removable foam-lined gasket has vents to reduce fogging and helps limit eye exposure to nuisance dust while providing added comfort and cushioning.
- Polycarbonate lens absorbs 99.9% UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Gray I/O |
| Product Type | Safety Glasses |
| For Use With (Application) | Assembly, Machining, Transportation, Sub Applications, Sawing, Riveting, Remediation, Primary Metals, Power Fastening, Pouring/Casting, Pharmaceuticals, Oil and Gas, Mining, Masonary, Law Enforcement, Machine Operations, Automotive, Grinding, General Manufacturing, Food and Beverage Manufacturing, Food & Beverage, Facility Maintenance, Drilling, Demolition, Construction, Chiseling, Chemicals, Chemical Handling, Aviation, UV Protection |
| No. per Case | 20/Cs. |
| Style | Classic |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.