Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Synthetic Blend Gray Knit Gloves

Catalog No. 19120757C Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-757C Large
19-120-757A Small
19-120-757B Medium
19-120-757D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-120-757C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed from a blend of medium weight cotton and synthetic fiber.

  • Medium weight
  • Ideal for protecting hands from abrasion
  • Seamless style provides comfort and reversibility
  • Gray color hides dirt, allowing longer wear
  • Color-coded hems denote size
  • Full-fingered style
  • Washable

Specifications

Construction String Knit
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Gray
Cut Resistance Rating ANSI A1
Disposable Reusable
Exterior Finish No Texture
Hand Ambidextrous
Material Cotton
Powdered Powder Free
Product Type String Knit Gloves
Size Large
Sterility Non-sterile
Finger Style Full
Glove Cuff Style Continuous Knit
Hem Color White
Length (English) 10 in.
Length (Metric) 25 cm
Width (English) 3.8 in.
Width (Metric) 9.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.