Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURUS™ 30-Layer EnviroTack™ Contamination Control Mats
GREENER_CHOICE

Catalog No. 19125819 Shop All Purus International Inc. Products
Change view
Click to view available options
Color:
Blue
Clear
Gray
White
Dimensions (L x W):
18 x 36 in.
18 x 45 in.
24 x 30 in.
24 x 36 in.
24 x 60 in.
26 x 45 in.
36 x 36 in.
36 x 45 in.
36 x 60 in.
Surface Coating:
High Tack
Regular Tack
Quantity:
30 Sheets/Mat, 4 Mats/Cs.
30 Sheets/Mat, 8 Mats/Cs.
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating Quantity
19-125-819 Blue 24 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-814 Gray 18 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-826 Blue 26 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-832 Blue 36 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-808 Gray 18 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-806 White 18 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-812 White 18 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-807 Blue 18 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-813 Blue 18 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-800 White 24 x 30 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-801 Blue 24 x 30 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-818 White 24 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-827 Gray 26 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-841 Blue 36 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-842 Gray 36 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-833 Gray 36 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-838 Blue 36 x 60 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-840 White 36 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-839 Gray 36 x 60 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-837 White 36 x 60 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-860 White 18 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-831 White 36 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-862 Blue 36 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-861 Blue 18 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-825 White 26 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
17-125-730 Gray 36 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-820 Gray 24 x 36 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-851 Clear 36 x 45 in. Regular Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-798 Gray 18 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-799 Gray 36 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-850 Blue 24 x 60 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-947 White 26 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-948 Gray 26 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-949 Blue 24 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-950 Blue 26 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-951 Gray 18 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-952 Blue 36 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-126-390 White 36 x 36 in. High Tack 30 Sheets/Mat, 4 Mats/Cs.
19-126-391 Blue 18 x 36 in. High Tack 30 Sheets/Mat, 4 Mats/Cs.
19-126-392 White 36 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-126-393 Blue 18 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-126-394 White 18 x 45 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-924 Blue 36 x 45 in. High Tack 30 Sheets/Mat, 8 Mats/Cs.
19-125-802 Gray 24 x 30 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-965 Gray 24 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
19-125-966 White 24 x 36 in. Regular Tack 30 Sheets/Mat, 4 Mats/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 options
Catalog No. 19-125-819 Supplier PURUS™ Supplier No. PS 2436 38 B
Add to Cart
Add to Cart

Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels

  • Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
  • Strong & Effective delivering reliable and high-end performance
  • Consistent adhesive coverage for maximum performance of each layer
  • Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
  • Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers

Certifications

Manufactured in ISO 9001 certified facility

Specifications

Dimensions (L x W) 24 x 36 in.
Type Contamination Control Mat
Color Blue
Material LDPE Blend
Thickness (Metric) Film: 33 μm Adhesive: 8 μm
For Use With (Application) For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications
Certifications/Compliance Manufactured in an ISO 9001 certified facility
Quantity 30 Sheets/Mat, 8 Mats/Cs.
Thickness (English) Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil
Surface Coating Regular Tack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.