Learn More
Description
Exclusively from PURUS™, EnviroTack™ mats are the first ever contamination control products that contain GMO free, plant-based renewable materials, providing an environmentally friendly alternative to removing dirt and dust from foot traffic and equipment wheels
- Eco-friendly containing a proprietary GMO free, plant based renewable material that reduces CO2 emissions during the manufacturing process
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams or through Fisher Scientific's partnership with PURUS™ and Terra Cycle
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Certifications
Manufactured in ISO 9001 certified facility
Specifications
Specifications
| Dimensions (L x W) | 26 x 45 in. |
| Material | LDPE Blend |
| Thickness (Metric) | Film: 33 μm Adhesive: 8 μm |
| Thickness (English) | Film: 1.3 ± 0.2 mil, Adhesive: 0.3 mil |
| Color | Blue |
| Quantity | 60 Sheets/Mat, 4 Mats/Cs. |
| Surface Coating | Regular Tack |
| For Use With (Application) | For use in Pharmaceutical, Biotech, Semiconductor, Cleanrooms, and Industrial Applications |
| Certifications/Compliance | Manufactured in an ISO 9001 certified facility |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
