Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Scotch-Brite™ Heavy Duty Scouring Pad 86

Catalog No. 19177849 Shop All 3M Products
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-177-849 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-177-849 Supplier 3M™ Supplier No. 7000045876
Add to Cart
Edge
Add to Cart

Open construction pad with tough fibers and abrasives for heavy duty cleaning jobs

Use for removing baked-on, burnt-on, hardened, sticky/gooey food and sauce deposits.

  • Size: 22.86 x 15.24cm (9 x 6 in.)
  • Thickness: .064cm (0.25 in.)
  • Synthetic fiber
  • Color: Green
  • 3M Catalog# 86

TRUSTED_SUSTAINABILITY

Specifications

Product Type Scouring Pad
Color Green
Dimensions (L x W x H) 9 x 6 in. (22.8 x 15.24 cm)
For Use With (Application) Cleaning, baked-on food, floors, stairways
Length (English) 9 in.
Length (Metric) 22.8 cm
Material Synthetic Fiber
Model 86
Thickness (English) 0.25 in.
Thickness (Metric) 0.66 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.