Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Force2™ Elastic Tie-Off Shock Absorbing Lanyard

Catalog No. 19809627 Shop All 3M Products
Change view
Click to view available options
Load Bearing Capacity (English):
310 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-809-627 310 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-627 Supplier 3M™ Supplier No. 7100157129
Add to Cart
Add to Cart

Ideal when there is no overhead anchorage and your only option is to tie-off at your feet. 3M™ DBI-SALA™ Force2™ Elastic Tie-Off Shock Absorbing Lanyard reduces the forces imposed on the user to safe levels if a fall occurs.

  • Double-leg
  • 100% tie-off lanyard
  • Force2™ 12 ft free fall (3.6 m) and dual capacity rated
  • Stretches in reaction to your movements
  • Tech-Lite™ aluminum D-rings on each leg end for rescue
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at center
  • Self-locking aluminum rebar hook at leg ends
  • Impact indicator
  • Protected labels, equipped with i-Safe™
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Length (English) 6 ft.
Load Bearing Capacity (Metric) 141 kg
Product Type Elastic 100% Tie-Off Shock Absorbing Lanyard
Load Bearing Capacity (English) 310 lb.
Webbing Material Polyester
Leg Configuration Double-Leg 100% Tie-Off
Length (Metric) 1.83 m
Connector Types Rebar Hook
Certifications/Compliance ANSI A10.32, ANSI Z359.13, OSHA 1910.66, OSHA 1926.502
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.