Learn More
2-(2-Butoxyethoxy) Ethyl Acetate, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Specifications
Specifications
| Quantity | 4 x 4 L |
| Packaging | Amber Glass Bottle |
| Boiling Point | 238°C to 250°C |
| Percent Purity | 98% |
| Grade | Ungraded |
| Chemical Name or Material | 2-(2-Butoxyethoxy) Ethyl Acetate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.