Learn More
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric) Outer | 42 mm |
| Product Type | Steri-stopper |
| For Use With (Equipment) | Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases |
| Quantity | 10 |
| Description | Pack of 10 |
| Disposable | Reusable |
| Temperature Range (Metric) | -40 to 130°C |
| Diameter (Metric) Top | 24 mm |
| Autoclavable | Autoclavable |
| Shape | Conical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
