Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ 2 Hole ASTM Neoprene Stoppers

Pack of ten 2-hole ASTM neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.
Supplier: Eisco™ CH0321T2H
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
214 mm | |
Reusable | |
Pack of 10 | |
-40 to 130°C | |
Autoclavable | |
#11.5 | |
25 mm | |
63 mm | |
ASTM | |
5 mm | |
Neoprene |
Steri-stopper | |
Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases | |
10 | |
63 mm | |
Conical | |
Non-sterile | |
50 mm | |
25 mm | |
Stopper for Labware | |
Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction