Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 2 Hole Neoprene Stoppers
SCI_ED

Catalog No. S41054 Shop All Eisco Products
Change view
Click to view available options
Diameter (Metric) Bottom:
13 mm
15 mm
18 mm
19 mm
21 mm
23 mm
25 mm
27 mm
29 mm
31 mm
33 mm
35 mm
38 mm
40 mm
Diameter (Metric):
16 mm
18 mm
21 mm
22 mm
24 mm
26 mm
28 mm
31 mm
36 mm
38 mm
42 mm
45 mm
49 mm
Diameter (Metric) Hole:
4 mm
5 mm
Height (Metric):
24 mm
26 mm
28 mm
32 mm
35 mm
36 mm
38 mm
40 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom Diameter (Metric) Diameter (Metric) Hole Height (Metric)
S41054 40 mm 49 mm 5 mm 40 mm
S40994 13 mm 16 mm 4 mm 24 mm
S41009 18 mm 21 mm 5 mm 26 mm
S41016 19 mm 22 mm 5 mm 28 mm
S41021 21 mm 24 mm 5 mm 28 mm
S41024 23 mm 26 mm 5 mm 28 mm
S41031 25 mm 28 mm 5 mm 28 mm
S41034 27 mm 31 mm 5 mm 32 mm
S41037 29 mm 31 mm 5 mm 32 mm
S41040 31 mm 36 mm 5 mm 35 mm
S41044 33 mm 38 mm 5 mm 38 mm
S41047 35 mm 45 mm 5 mm 36 mm
S41051 38 mm 42 mm 5 mm 40 mm
S41000 15 mm 18 mm 4 mm 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S41054 Supplier Eisco™ Supplier No. CH0319TNUP2H
Add to Cart
Add to Cart

Pack of ten 2-hole neoprene stoppers. Made from long lasting neoprene rubber. Oil resistant, use up to 250°F / 120°C. Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids.

  • Blue neoprene stoppers with 2 holes
  • Made from long lasting neoprene rubber
  • Oil resistant
  • Use up to temps of 250°F / 120°C
  • Suitable for use with petroleum products, minerals, oils, fats as well as most inorganic acids and bases
  • Pack of 10
  • Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Stopper Number 34/35
    Diameter (Metric) Outer 214 mm
    Product Type Steri-stopper
    Quantity 10
    Description Pack of 10
    Disposable Reusable
    For Use With (Equipment) Petroleum products, minerals, oils and fats, as well as most inorganic acids and bases
    Temperature Range (Metric) -40 to 130°C
    Diameter (Metric) Top 49 mm
    Autoclavable Autoclavable
    Shape Conical
    Sterility Non-sterile
    Length (Metric) 40 mm
    Diameter (Metric) Bottom 40 mm
    Diameter (Metric) Hole 5 mm
    Diameter (Metric) 49 mm
    Height (Metric) 40 mm
    For Use With (Application) Stopper for Labware
    Material Neoprene
    Color Blue
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.