Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
SDP

Catalog No. 19722028
Change view
Click to view available options
Dimensions (L x W):
6 x 6 in.
12 x 9.5 in.
24 x 6 in.
12 x 12 in.
18 x 12 in.
18 x 18 in.
24 x 20 in.
24 x 24 in.
30 x 18 in.
32 x 20 in.
35 x 24 in.
36 x 24 in.
40 x 40 in.
44 x 16 in.
48 x 36 in.
54 x 18 in.
54 x 36 in.
Capacity (Metric):
887 mL
3 L
3.9 L
5.86 L
6 L
9.8 L
13.5 L
15 L
16.3 L
18 L
19.5 L
24.5 L
24.8 L
27.1 L
46.1 L
49.7 L
57.7 L
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (Metric)
19-722-028 24 x 6 in. 6 L
19-722-027 6 x 6 in. 887 mL
19-722-029 12 x 9.5 in. 3 L
19-722-030 12 x 12 in. 3.9 L
19-722-031 18 x 12 in. 5.86 L
19-722-043 18 x 18 in. 9.8 L
19-722-035 24 x 20 in. 13.5 L
19-722-033 30 x 18 in. 15 L
19-722-037 24 x 24 in. 16.3 L
19-722-036 32 x 20 in. 18 L
19-722-020 44 x 16 in. 19.5 L
19-722-038 35 x 24 in. 24.5 L
19-722-044 36 x 24 in. 24.5 L
19-722-039 36 x 24 in. 24.8 L
19-722-034 54 x 18 in. 27.1 L
19-722-041 40 x 40 in. 46.1 L
19-722-040 48 x 36 in. 49.7 L
19-722-042 54 x 36 in. 57.7 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-722-028 Supplier Keystone Cleanroom Products Supplier No. BNWBG0642D2P
Add to Cart
Add to Cart
Request a Quote

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut, or the removal of particulate generating autoclave tape.

  • Designed for steam sterilization
  • Manufactured and packaged in a controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Reduces labor costs
  • Resists tearing and punctures
  • Effective 2-Ply microbial barrier
  • Steam sterilization indicator - autoclavable up to 135°C
  • Significant process improvement compared to wrapping with Bio-Shield paper
  • Manufactured and packaged in a ISO 8 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 135°C
Dimensions (L x W) 24 x 6 in.
Length (English) 24 in.
Width (English) 6 in.
Product Type Autoclave Bag
Capacity (English) 200 oz.
Capacity (Metric) 6 L
Length (Metric) 61 cm
Width (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.