Learn More
United Scientific™ 2 Prong Burette Clamp with Extension Rod and Grips

Shop All United Scientific Supplies, Inc Products


Description
- Made of pressure die casted zinc alloy and chrome plated.
- Adjustable to hold up to 60 mm OD burettes.
- Features a spring-type adjustment key.
- Extension rod is 8.25 in. long, 5/16 in. OD, with an overall length of 12.75 in.
- Boss head clamp can swing freely and is lockable at any angle up to 360°.
- Can be used with rods up to 19 mm.
Specifications
Specifications
| Type | Burette Clamp |
| Material | Chrome-plated Zinc Alloy |
| Temperature (Metric) Resistant | 60°C |
| Temperature (English) Resistant | 140°F |
| Color | Silver |
| Jaw Type | 2-Prong |
| Coating | Cork |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.