Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 2 Prong Double Adjustable Universal Clamp with Boss Head
SCI_ED

Catalog No. S41720 Shop All Eisco Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S41720 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41720 Supplier Eisco™ Supplier No. CH0675B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2 Prong Double Adjustable Universal Clamp with Boss Head is ideal for use with straight sides glassware and apparatus such as burettes, tubes and flask necks

  • Jaws are coated with non-slip vinyl sleeve and are adjustable on both sides with thumbscrews.
  • Jaws have a large grip of about 55 mm.
  • Overall length 22 cm.
  • Jaws are 2 in. long and open 3 in. wide
  • Includes integrated boss head with max 3 in. opening
  • Features non-slip vinyl coated rubber prongs
  • Accommodates objects up to 3 in. wide

Warranty and Services

1 year limited manufacturer warranty

Specifications

Type 2-Prong Clamp
Material Metal
Includes Clamp with bosshead
For Use With (Application) Lab stand
Height (Metric) 2.5 cm
Length (English) 7.5 to 8 in.
Length (Metric) 20 cm
Width (English) 4 in. at the thumb screws
Width (Metric) 10.2 cm
Color Gray
Jaw Type 2-Prong Dual Adjust
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.