Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 2 Prong Extension Clamp with Boss Head and Grips
SDPSCI_ED

Catalog No. S13112 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Coating:
Cork
PVC
Silicone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Coating
S13112 Cork
S13113 PVC
S13114 Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S13112 Supplier United Scientific™ Supplier No. CLCORK2
Only null left
Add to Cart
Add to Cart

Deluxe line of two prong burette clamps with boss head and a selection of grip materials.

  • Made of pressure die casted zinc alloy and are chrome plated.
  • Adjustable to hold up to 60 mm OD burettes.
  • Features a spring-type adjustment key.
  • Extension rod is 8.25 in. long, 5/16 in. OD, with an overall length of 12.75 in.
  • Boss head clamp can swing freely and is lockable at any angle up to 360°.
  • Can be used with rods up to 19 mm.

Specifications

Type Burette Clamp
Material Chrome-plated Zinc Alloy
Temperature (Metric) Resistant 60°C
Temperature (English) Resistant 140°F
Color Silver
Jaw Type 2-Prong
Coating Cork
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.