Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ 2 Prong Extension Clamp with Boss Head and Grips



Deluxe line of two prong burette clamps with boss head and a selection of grip materials.
Supplier: United Scientific™ CLPVC2
Description
- Made of pressure die casted zinc alloy and are chrome plated.
- Adjustable to hold up to 60 mm OD burettes.
- Features a spring-type adjustment key.
- Extension rod is 8.25 in. long, 5/16 in. OD, with an overall length of 12.75 in.
- Boss head clamp can swing freely and is lockable at any angle up to 360°.
- Can be used with rods up to 19 mm.
Specifications
Burette Clamp | |
80°C | |
Silver | |
PVC |
Chrome-plated Zinc Alloy | |
176°F | |
2-Prong |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction