Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 2-Shelf Wire Utility Cart, Stainless Steel

Catalog No. 13460201 Shop All Fisherbrand Products
Change view
Click to view available options
No. of Shelves:
2
3
Length (English):
30 in.
36 in.
42 in.
48 in.
Width (English):
18 in.
24 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves Length (English) Width (English)
13-460-201 2 42 in. 18 in.
13-460-199 2 30 in. 18 in.
13-460-203 2 30 in. 24 in.
13-460-200 2 36 in. 18 in.
13-460-204 2 36 in. 24 in.
13-460-205 2 42 in. 24 in.
13-460-202 2 48 in. 18 in.
13-460-206 2 48 in. 24 in.
13-460-207 3 30 in. 18 in.
13-460-211 3 30 in. 24 in.
13-460-208 3 36 in. 18 in.
13-460-212 3 36 in. 24 in.
13-460-209 3 42 in. 18 in.
13-460-213 3 42 in. 24 in.
13-460-210 3 48 in. 18 in.
13-460-214 3 48 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 13-460-201
Add to Cart
Add to Cart

Carts consist of wire shelves with plastic split sleeves, two one-piece handles, donut bumpers, and casters.

  • Stainless steel is ideal for corrosive, wet environments and include 5 in. (127 mm) polyurethane casters with polymer caster horns and stainless axles
  • Shelf construction makes units easy to assemble and makes relocation of shelves quick and simple
  • Open wire construction minimizes dust accumulation, maximizes visibility and air circulation

Specifications

Autoclavable Autoclavable
Product Type Wire Utility Cart
Color Silver
Dimensions (L x W x H) 42 x 18 x 39 in.
For Use With (Application) Storage and Transport
Height (English) 39 in.
Height (Metric) 99 cm
Length (English) 42 in.
Length (Metric) 106.7 cm
Load Bearing Capacity (English) 900 lb.
Load Bearing Capacity (Metric) 408 kg
Material Stainless Steel
No. of Shelves 2
Weight (Metric) 15 kg
Weight (English) 33.8 lb.
Width (English) 18 in.
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.