Learn More
Description
- Stainless steel is ideal for corrosive, wet environments and include 5 in. (127 mm) polyurethane casters with polymer caster horns and stainless axles
- Shelf construction makes units easy to assemble and makes relocation of shelves quick and simple
- Open wire construction minimizes dust accumulation, maximizes visibility and air circulation
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Wire Utility Cart |
| Color | Silver |
| Dimensions (L x W x H) | 36 x 24 x 39 in. |
| For Use With (Application) | Storage and Transport |
| Height (English) | 39 in. |
| Height (Metric) | 99 cm |
| Length (English) | 36 in. |
| Length (Metric) | 91.5 cm |
| Load Bearing Capacity (English) | 900 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.