Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 2-Station Service Center, Single Faced
GSA_VASCI_ED

Catalog No. S38147 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
0.75 in. Phenolic Resin Surface
1 in. Solid Epoxy Resin Surface
Includes:
1 GFI-protected AC duplex receptacle, 4 Locking Drawers and Locking Cupboard with shelf
1 GFI-protected AC duplex receptacle, Locking Cupboard
GFI-protected AC Duplex Receptacle, Locking Cupboard
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Includes
S38147 1 in. Solid Epoxy Resin Surface 1 GFI-protected AC duplex receptacle, 4 Locking Drawers and Locking Cupboard with shelf
S38177 0.75 in. Phenolic Resin Surface 1 GFI-protected AC duplex receptacle, Locking Cupboard
S38179 1 in. Solid Epoxy Resin Surface GFI-protected AC Duplex Receptacle, Locking Cupboard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S38147 Supplier Diversified Spaces™ Supplier No. C2516KF
Add to Cart
Add to Cart

Single-faced table that provides a fully equipped science center for two students. Diversified Spaces™™ 2-Station Service Center, Single Faced is constructed of solid oak, and hardwood veneers.

  • Two student single faced workstation that provides plenty of workspace and a GFI protected AC duplex receptacle
  • Includes two book compartments in the aprons
  • Constructed of solid oak and oak hardwood veneers
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Lab Table
Autoclavable Not Autoclavable
Color Oak
Footrest No
No. of Shelves None
With Tilt No
With Casters No
Voltage 110 V
Includes 1 GFI-protected AC duplex receptacle, 4 Locking Drawers and Locking Cupboard with shelf
No. of Doors 1
No. of Drawers 4
Top Style 1 in. Solid Epoxy Resin Surface
Plug Type 1 GFI protected AC duplex receptacle
Finish Chemical Resistant, Earth-friendly UV
Dimensions (D x W x H) 30 x 66 x 36 in.
Certifications/Compliance SEFA compliant and MAS Certified Green
Total Positions 2
Material Oak with Hardwood Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.