Learn More
Enespro™ Enespro™ 20 cal Ultrasoft Arc Flash Coverall
Shop All National Public Seating Corporation Products

Description
- Action back allows for full range of motion
- All metal covered to ensure no contact with skin
- Chest pockets with flaps and hidden snap closures
- Comfortable sewn-in elastic waist for better fit
- Convenient side pass-through pockets for access to pant pockets
- Two front pockets with pass-through for access to pants pockets
- FR fabric will not melt, drip or ignite
Specifications
Specifications
| Product Type | Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Color | Navy |
| Disposable | Reusable |
| Waist Style | Elastic (Stitched-in) |
| Ankle Style | Open |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.