Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 20 mL Glass Volumetric Flask with PE Stopper
BIOPHARMA

Catalog No. S012480 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric): 20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012480 Capacity (Metric): 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012480 Supplier Eisco™ Supplier No. CH0446B01ST

missing translation for 'validMainframeMsg'

Volumetric Flask, 20 mL,Class A with 10/19 Polyethylene Stopper. Made of Borosilicate Glass.

  • Volumetric Flask made of high quality, heavy duty, 3.3 borosilicate glass. Class A tolerance.
  • 20 mL capacity, single white graduation mark.
  • Fitted with a chemical resistant polyethylene stopper.
  • Socket size 10/19. Tolerance ± 0.04 mL. As per DIN ISO 1042 standard.
  • Stands 4.25 in. tall and measures 1.5 in. wide at its widest point.

Specifications

Capacity (Metric) 20 mL
Material Borosilicate Glass (3.3)
Product Type Volumetric Flask
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Class Class A
Bottom Shape Flat
Surface Treatment Uncoated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.