Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Graduated Cylinder, Borosilicate, Class B, Hexagonal Base with Spout, Blue Graduation
SCI_ED

Catalog No. s88448 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88448 2000 mL
S15490 10 mL
S15489 25 mL
S23905 50 mL
S15491 100 mL
S27994 250 mL
S23907 500 mL
S23908 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S88448 Supplier Eisco™ Supplier No. CH0345G
Only null left
Add to Cart
Add to Cart

The sturdy borosilicate glass graduated cylinder is ideal for measuring liquids. The graduation markings make it easy to read liquid levels and the spout allows for liquids to be poured from the vessel with little spillage.

  • Made from high quality Borosilicate 3.3 Glass
  • Hexagonal base for maximum stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Certifications/Compliance DIN EN ISO 4788
Height (Metric) 56 cm
Class B
Tolerance Metric ±20 mL
Type Graduated Measuring Cylinder
Scale Color Blue
Shape Round
Base Type Hexagonal
Material Borosilicate Glass
Capacity (Metric) 2000 mL
For Use With (Application) Measuring Liquids
Graduations 20 mL
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.