Learn More
Description
- Constructed of premium quality polypropylene plastic
- Optically clear with easy to read, raised graduations
- Short form (Euro) design with elongated tapered spout for easy pouring and transferring of liquids
- Handle allows for safe and convenient lifting
- Capable of withstanding temperatures up to 135°C
- Resistant to strong acids, alcohols, and bases
- Autoclavable, microwavable, and dishwasher safe
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | Translucent |
| Form | Short Form |
| Includes | Handle, Tapered Spout |
| Material | Polypropylene |
| Max. Temperature (Metric) | 135°C |
| Sterility | Non-sterile |
| Graduations | 50 mL |
| Closure Included | No |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
