Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 20 mm Headspace Vials, Septum, and Caps

Catalog No. 03253687
Change view
Click to view available options
Color:
Black
Black, Gray
Blue
Clear
Gray
Gray, Red, Silver
Gray, Silver
Red
Silver
Silver, Tan, White
Tan, White, Silver
Product Type:
20 mm Headspace Crimp Vial
20 mm Headspace Crimp Vial Convenience Kit
Compsosite Magnetic Crimp Cap
Crimp Cap
Headspace Vial
Septum
Diameter (Metric) Inner:
18 mm
20 mm
22 mm
23 mm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Diameter (Metric) Inner
03-253-687 Gray Septum 20 mm
03-253-686 - Septum 20 mm
13-622-336 Blue Septum 20 mm
14-824-368 Blue Septum 20 mm
03-397-55 Clear 20 mm Headspace Crimp Vial 22 mm
03-375-21C Clear 20 mm Headspace Crimp Vial 23 mm
03-397-50 Clear Headspace Vial 23 mm
03-377-119 Clear 20 mm Headspace Crimp Vial 23 mm
03-377-118 Clear 20 mm Headspace Crimp Vial Convenience Kit 20 mm
13-622-400 Clear Headspace Vial 18 mm
03-375-23C Silver - 20 mm
03-375-23D Silver - 20 mm
03-375-22F Gray, Red, Silver - 20 mm
03-375-22G Gray, Silver - 20 mm
03-377-123 Gray, Silver - 20 mm
03-375-22E Silver, Tan, White Crimp Cap -
03-377-121 Tan, White, Silver - 20 mm
13-622-331 Red Compsosite Magnetic Crimp Cap 20 mm
03-375-22D Black, Gray - 20 mm
03-397-49 Black Septum 20 mm
13-622-320 Gray - 20 mm
13-622-337 Red Septum 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 03-253-687 Supplier Thermo Scientific™ Supplier No. 20CBT3
Add to Cart
Add to Cart

Headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

TRUSTED_SUSTAINABILITY

Specifications

Description Septum for 20mm Crimp Caps
Diameter (Metric) Inner 20 mm
Color Gray
Material Bromobutyl, PTFE
Closure Type Septum Only
Quantity 1000
Thickness (Metric) 3.0 mm
Height (Metric) 3 mm
Product Type Septum

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.