Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Finntip™ Filtered Pipette Tips

Click to view available options
Volume (Metric):
10 μL
10 mL
100 μL
1000 μL
150 to 1500 μL
20 μL
200 μL
30 μL
300 μL
5 mL
50 μL
Length (Metric):
3.2 cm
3.3 cm
4.8 cm
5.2 cm
6.99 cm
7.1 cm
7.8 cm
10.5 cm
14.7 cm
15 cm
Description
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.
Features:
- Inert and nonsealing polyethylene filter
- Tips come vacuum sealed in irradiation-sterilized hinged-tip racks
- Not autoclavable
- Certified to be free from DNA, DNase, RNase and endotoxin

Specifications
Specifications
Description | Finntip Filter 10 μL, sterile |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 5.2 cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction