Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MediPurpose™ Safety Lancet
SDP

Catalog No. 22000102
Change view
Click to view available options
Capacity (Metric):
10 to 20μL
150 to 200μL
20 to 40μL
40 to 60μL
75 to 100μL
Color:
Blue
Gray
Green
Orange
Pink
Includes:
Blade
Needle
Needle Gauge:
18g
19g
21g
22g
23g
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Includes Needle Gauge
22-000-102 40 to 60μL Pink Needle 21g
22-000-100 10 to 20μL Gray Needle 23g
22-000-101 20 to 40μL Orange Needle 22g
22-000-103 75 to 100μL Green Blade 19g
22-000-104 150 to 200μL Blue Blade 18g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-000-102 Supplier MediPurpose™ Supplier No. SLN300
Add to Cart
Add to Cart

Safety needle or blade lancet is safely concealed before and after use

  • Unique, one-step activation mechanism for fingerstick sampling—no arming is required
  • Once lancet is used, it is rendered inoperative, providing added safety for patient and clinician
  • High-speed delivery and penetration method minimizes patient pain and clinician error
  • Latex-free
  • Available with either a needle or blade, each with different depths of penetration, to provide optimal blood flow for different applications and skin types

Specifications

Includes Needle
Capacity (English) 0.00135 to 0.00202 oz.
For Use With (Application) For all POC tests requiring whole Blood samples, including Glucose, cholesterol, HIV and more
Depth (English) 0.11 in.
Certifications/Compliance OSHA
Capacity (Metric) 40 to 60μL
Capacity 0.00135 to 0.00202 oz., 40 to 60μL
Depth (Metric) 2.8mm
Quantity 100 Pack
Needle Gauge 21g
Product Type Safety Lancet
Color Pink
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.