Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thermal Printer Paper
GSA_VA

Catalog No. 22044150 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
70 ft. x 2.25 in.
74 ft. x 4.37 in.
For Use With (Equipment):
Clinitek 100 Analyzer, Amdev Lytening I
Clinitek 200+ Abbott Cell-Dyn 100-500
MLA Electra 1600C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
22-044150 74 ft. x 4.37 in. MLA Electra 1600C
22-044296 70 ft. x 2.25 in. Clinitek 100 Analyzer, Amdev Lytening I
22-044153 74 ft. x 4.37 in. Clinitek 200+ Abbott Cell-Dyn 100-500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-044150
Add to Cart
Add to Cart

 

  • Manufactured to exacting quality standards — lot traceable, consistent performance roll-to-roll, lot-to-lot
  • Maintains stable, long-lasting images when properly stored
  • Non-sterile

 

Order Info

Individually wrapped in foil for protection from moisture and light.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Dimensions (L x W) 74 ft. x 4.37 in.
Length (English) 74 ft.
Length (Metric) 23 m
Width (English) 4.37 in.
Width (Metric) 111 mm
For Use With (Equipment) MLA Electra 1600C
Product Type Thermal Printer Paper Individually Wrapped in Foil
Quantity 6 Pk.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.