Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Modified Auramine O Set - TB Rapid Stain Kit
SDP

Catalog No. 22130505
Change view
Click to view available options
Packaging:
1 L Bottles
250 L Bottles
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging
22-130-505 1 L Bottles
22-130-506 250 L Bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled
Catalog No. 22-130-505 Supplier StatLab Supplier No. 34504L
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, in contact with skin, or if inhaled

2 minute fluorescent stain used to identify Mycobacteria species, including tuberculosis.

  • Organisms are visible at low power for fast scanning and produce little to no background fluorescence
  • Includes one stain and one decolorizer
  • Contains 4 bottles of stain, and 4 bottles of decolorizer/quencher
  • Available with either 1 L or 250 mL bottles

Specifications

Quantity 4 Bottles Stain, 4 Bottles Decolorizer
Volume (Metric) 4 L Stain, 4 L Decolorizer
Product Type Auramine O
Packaging 1 L Bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.