Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ColorFrost™ Plus Microscope Slides

Catalog No. 22230891 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Aqua
Blue
Burnt Orange
Gold
Green
Lilac
Pink
Tan
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-230-891 Gold
12-550-16A Tan
12-550-18 Green
22-230-890 Aqua
22-230-892 Burnt Orange
12-550-17 Blue
12-550-19 Pink
12-550-20 Yellow
12-550-16 Lilac
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 22-230-891
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears

Same outstanding features as regularColorFrost slides with special treatment process that electrostatically adheres tissue sections and cells to the glass without the need for adhesives or protein coatings.

  • Treatment virtually eliminates tissue loss during staining; saves hours of slide preparation
  • Colored marking surface for easy identification throughout procedures
  • Size: 25 × 75mm

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Material Glass
Color Gold
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.