Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Latex Cohesive Wrap Bandages

Catalog No. 22270339 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Dark Blue
Multi
Neon Green
Purple
Tan
Yellow
Dimensions (L x W):
5 yd. x 1 in.
5 yd. x 1.5 in.
5 yd. x 2 in.
5 yd. x 4 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
22-270-339 Multi 5 yd. x 1.5 in.
22-270-324 Multi 5 yd. x 2 in.
22-270-308 Tan 5 yd. x 1 in.
22-270-333 Neon Green 5 yd. x 1.5 in.
22-270-320 Tan 5 yd. x 2 in.
22-270-310 Multi 5 yd. x 1 in.
22-270-301 Dark Blue 5 yd. x 1 in.
22-270-313 Dark Blue 5 yd. x 2 in.
22-270-332 Dark Blue 5 yd. x 1.5 in.
22-270-329 Purple 5 yd. x 4 in.
22-270-323 Yellow 5 yd. x 2 in.
22-270-304 Neon Green 5 yd. x 1 in.
22-270-330 Multi 5 yd. x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 22-270-339
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Excellent pressure bandages that do not cut off circulation

  • Cohesive and flexible while providing excellent porosity
  • Consistent compression with nonslip support
  • Maintain original size and do not shrink in width
  • Adhere to themselves — no clips or fasteners needed
  • Quick, easy removal without scissors
  • Length: 5 yd. (4.6m)

Order Info

Multicolor packs include an assortment of neon green, neon pink, purple, red, light blue, dark blue and many more colors.

Specifications

Material Non-woven Spandex
Product Type Bandage Wrap
Length (English) 5 yd.
Length (Metric) 4.5 m
Width (Metric) 3.8 cm
Width (English) 1.5 in.
Dimensions (L x W) 5 yd. x 1.5 in.
Waterproof Yes
For Use With (Application) Excellent pressure bandages that do not cut off circulation, cohesive and flexible while providing excellent porosity, consistent compression with nonslip support
Color Multi
Includes Neon green, neon pink, purple, red, light blue, dark blue bandage
Latex Free No
Certifications/Compliance CE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.