Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tongue Depressors

Catalog No. 22363169 Shop All Fisherbrand Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
No. per Case:
1000/Cs.
1200/Cs.
500/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility No. per Case
22-363-169 Sterile 1000/Cs.
22-363-154 Non-sterile 500/Pk.
22-363-155 Non-sterile 1200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-363-169
Add to Cart
Add to Cart
This item is not returnable. View return policy

Made of taste-free, splinter-free, straight-grained smooth white birch

23-400-121: Sterile are individually wrapped: 1/envelope, 100 envelopes/pack, 10 packs/cs

  • Sterile and non-sterile products available (see product specifications)
  • Made of taste-free, splinter-free, straight-grained, smooth white birch
  • For oral patient exams and care, gathering specimen, stirring and more
  • Depressor is 6L x 0.75 in.W (15 x 1.9cm)

Specifications

Product Type Tongue Depressor
Length (English) 6 in.
Length (Metric) 15 cm
Material White Birch
No. per Case 1000/Cs.
Sterility Sterile
Width (English) 0.75 in.
Width (Metric) 2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.