Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Inoculating Loops and Needles, Flexible Needle and Loop
GREENER_CHOICE

Catalog No. 22363597 Shop All Fisherbrand Products
Change view
Click to view available options
Volume:
1 μL
1 μL, 10 μL
10 μL
No Loop
Product Type:
Inoculating Loop and Needle, Flexible
Inoculating Loop and Needle, Rigid
Inoculating Loop, Flexible
Inoculating Needle, Flexible
Color:
Blue
Clear
Natural
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Product Type Color
22-363-597 10 μL Inoculating Loop and Needle, Flexible Yellow
22-363-595 1 μL Inoculating Loop and Needle, Flexible Blue
22-363-596 No Loop Inoculating Needle, Flexible Natural
22-363-598 1 μL Inoculating Loop and Needle, Rigid Clear
22-363-599 10 μL Inoculating Loop and Needle, Rigid Blue
22-363-600 10 μL Inoculating Loop, Flexible Yellow
22-363-601 1 μL, 10 μL Inoculating Loop, Flexible Natural
22-363-608 1 μL Inoculating Loop, Flexible Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-363-597
Add to Cart
Add to Cart
This item is not returnable. View return policy

For quantitative procedures such as sampling, serial dilutions and urine counts, as well as for bacterial inoculation. Fisherbrand™ Disposable Inoculating Loops and Needles, Length: 9 in. (23cm) are molded from a specially formulated, biologically inert polymer.

For quantitative procedures such as sampling, serial dilutions and urine counts, as well as for bacterial inoculation. Fisherbrand™ Disposable Inoculating Loops and Needles, Length: 9 in. (23cm) are molded from a specially formulated, biologically inert polymer.

  • Flexible enough to facilitate streaking, yet rigid enough to penetrate the media for subsurface inoculation
  • Gamma-irradiated for sterility in accordance with U.S. Pharmacopoeia, Volume XX
  • Combi Loop has a 10μL loop on one end and a 1μL loop on the other
  • Color coded for easy identification
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Volume 10 μL
Diameter (Metric) Inside 0.38 cm
Length (Metric) 207 mm
Diameter (English) Inside 0.14 in.
Length (English) 8.15 in.
Sterility Sterile
Material Biologically Inert Polymer
Color Yellow
Product Type Inoculating Loop and Needle, Flexible
Includes Certificate of dimensional accuracy
Quantity 960/Pk., 10 Pk./Cs.
Packaging Type Ziplock Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.