Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MedOne C-Chip™ Disposable Hemacytometers

Catalog No. 22600112
Change view
Click to view available options
Grid Type:
Burker-Turk
Fuchs-Rosenthal
Neubauer Improved
Semen Test
Quantity:
20/Pk.
50/Pk.
Capacity (Metric):
3 μL
10 μL
20 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grid Type Quantity Capacity (Metric)
22-600-112 Semen Test 20/Pk. 3 μL
22-600-118 Burker-Turk 20/Pk. 10 μL
22-600-117 Burker-Turk 50/Pk. 10 μL
22-600-116 Fuchs-Rosenthal 20/Pk. 20 μL
22-600-115 Fuchs-Rosenthal 50/Pk. 20 μL
22-600-114 Neubauer Improved 20/Pk. 10 μL
22-600-113 Neubauer Improved 50/Pk. 10 μL
22-600-111 Semen Test 50/Pk. 3 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-600-112 Supplier MedOne Supplier No. DHCS022
Add to Cart
Add to Cart
This item is not returnable. View return policy

A significant improvement over conventional glass hemacytometers.

  • Guarantee repeatability and reliability with complete quality control
  • Two closed, exact 100 μm high chambers do not require a coverslip
  • Eliminate the tedious washing step
  • Reduce exposure to infectious sample and contamination
  • Very light yet strong plastic

Specifications

Product Type Hemacytometer
Grid Type Semen Test
Capacity (Metric) 3 μL
Disposable Single-use
Material Plastic
Quantity 20/Pk.
Depth (English) 0.0007 in.
Depth (Metric) 0.02 mm
Height (English) 0.062 in.
Height (Metric) 0.16 cm
Length (English) 2.95 in.
Length (Metric) 7.5 cm
Thickness (Metric) 1.6 mm
Width (English) 1 in.
Width (Metric) 2.5 cm
For Use With (Application) Cell Counting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.