Learn More
Description
- 15-gauge seamless knit spandex liner with HPPE
- Foamed flat dipped coating with sponge finish for secure grip
- Contact Heat level 2
- FDA and EU Food Contact approved
- Lightweight, supple liner with breathable open back design
- Foam nitrile coating protects against oils, hydrocarbons, grease and abrasions
- Cooling HPPE properties and breathable back of hand reduces perspiration and keeps hands dry
- Thin and lightweight for enhanced dexterity and longer use
- Ergonomically designed to replicate the hand’s natural curves
- Launderable for re-use, leads to less waste and cost efficiency
- Seamless knit designed to prevent irritation
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-16: Level A4 (minimum 1500g) |
| Certifications/Compliance (Europe) | EN 388:2016 Cut Level D |
| Construction | Seamless Knit |
| Coating Material | Sponge Nitrile |
| Color | Gray, Black |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | No |
| Material | HPPE, Spandex |
| Product Type | Cut-resistant Gloves |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
