Learn More
National Safety Apparel™ 25 Cal 32 in. Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- Breathable FR fabric
- FR fabric will NOT melt, drip or ignite
- Woven FR wrist cuffs
- Generous fit for easy movement
- Front hook and loop closure
- Inherently flame resistant for FR Protection that will NOT wash off.
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Khaki |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Neck Style | Collared |
| Size | 5X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 25 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.