Learn More
Description
- Storage bucket converts to an emergency toilet
- Includes emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water, and items that provide warmth, shelter, communication, light, and sanitation
Specifications
Specifications
| Product Type | Emergency Kit |
| Color | White, Blue, Orange |
| Material | Plastic |
| Dimensions (L x W x H) | 13 x 13.5 x 15 in. |
| Height (Metric) | 18.1 cm |
| Length (Metric) | 33.02 cm |
| Weight (English) | 24 lb. |
| Weight (Metric) | 10.89 kg |
| Width (Metric) | 34.29 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

