Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Cardboard Cryogenic Tube Storage Box
GREENER_CHOICE

Catalog No. 3448260
Change view
Click to view available options
Holds:
25 Tubes (5 x 5 Format Tube)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
34-482-60 25 Tubes (5 x 5 Format Tube)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 34-482-60 Supplier Heathrow Scientific™ Supplier No. HS120519
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cardboard Cryogenic Vial Tube Storage box 5 x 5 place with grid for 2.0 mL tubes.

  • Boxes made from paper coated cardboard
  • Partitions are included in each box
  • 5 x 5 format for tubes up to 14 mm in diameter

Specifications

Certifications/Compliance None
Description Cardboard Cryogenic Tube Storage box 50 mm 5 x 5 place with grid for 1.5/2 mL Tubes
Closure Type Lid
Color Blue
Material Cardboard, Paper
Shape Rectangular
For Use With (Application) Tubes, Vials
Holds 25 Tubes (5 x 5 Format Tube)
Includes Partition
Lining Material No Lining
No. of Compartments 25
No. of Places 25
Product Type Cryo Storage Box
Quantity 200/Cs.
Stackable No
Storage Method Cool, dry place
Dimensions (L x W x H) 3.4 x 3.4 x 1.5 in.
Length (Metric) 87 mm
Length (English) 3.4 in.
Width (Metric) 87 mm
Width (English) 3.4 in.
Height (Metric) 38 mm
Height (English) 1.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.