Learn More
Axygen™ 250 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 96 Tip Format
Shop All Axygen ProductsDescription
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- Maxymum Recovery™ improves accuracy and precision while reducing sample loss
- Certified RNase-/DNase-free and nonpyrogenic
- Nonpyrogenic
- Available in nonsterile or sterile
Specifications
Specifications
| Volume (Metric) | 250 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Certifications/Compliance | ANSI |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Maxymum Recovery™, non-pyrogenic, used for stringent specifications under strict process controls |
| Features | Non-pyrogenic |
| Format | Rack |
| Tip Style | Low Retention |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.