Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ 250 mL Vacuum Filter/Storage Bottle System
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 097611 Shop All Corning Products
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Cellulose Nitrate
Nylon
PES
Pore Size:
0.2 μm
0.22 μm
0.45 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size
09-761-1 Cellulose Acetate 0.22 μm
09-761-3 Cellulose Acetate 0.45 μm
09-761-100 Cellulose Nitrate 0.22 μm
09-761-2 Nylon 0.2 μm
09-761-106 PES 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 09-761-1 Supplier Corning™ Supplier No. 430767
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Vacuum filtration systems use a square filter membrane support system that increases filtration rates with printed funnels to identify membrane type and product number. The system consists of a polystyrene filter funnel joined by an adapter ring to a removable polystyrene storage bottle with a separate sterile polyethylene cap.

  • Sterile vacuum filtration system size 250 mL with 45 mm neck size
  • Funnel contains 49.5 x 49.5 mm square membrate filter
  • Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storag
  • Low liquid retention funnel design
  • Filters feature printing on the funnel for easy product identification
  • Angled hose connector simplifies vacuum line attachment
  • Receiver bottles feature easy grip sides for improved handling
  • Extra plastic storage bottles are available
  • Prefilters must be ordered separately
  • Individually packaged
  • Radiation sterilized and certified nonpyrogenic
  • Caps for receiver bottles are sterile and individually packaged
  • Units are color coded by membrane type and labeled with both membrane material and pore size
  • All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
  • Cellulose Acetate (CA) membrane for low protein binding
  • Nylon membrane for low extractables
  • Cellulose nitrate (CN) for general-purpose filtration
  • Polyethersulfone (PES) for fast flowrates and low protein binding
  • Nylon, Cellulose Nitrate and Polyetersulfone (PES) membranes are detergent-free
  • Not for parenteral use

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Connectors Angled Hose
Description Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal
Disposable Single-use
For Use With (Equipment) Bottle
Material Polystyrene
Material (Membrane) Cellulose Acetate
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 19.6 cm2
For Use With (Application) Filtering and storing cell culture media, biological fluids and other aqueous solutions
Graduations Yes
Quantity 12/Cs.
Type Vacuum Filter System
Volume (Metric) 250 mL
Volume (Metric) Receiver 250 mL
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.