Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Narrow Neck Glass Erlenmeyer Flasks
SCI_ED

Catalog No. s89373 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/23
19/26
24/29
29/32
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
S89373 25 mL 14/23
S89374 50 mL 19/26
S89375 100 mL 19/26
S89376 100 mL 24/29
S89377 250 mL 19/26
S89378 250 mL 24/29
S89379 250 mL 29/32
S89380 500 mL 24/29
S89381 500 mL 29/32
S89382 1000 mL 24/29
S89383 1000 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S89373 Supplier Eisco™ Supplier No. CH0428A
Only null left
Add to Cart
Add to Cart

Eisco™ Narrow Neck Glass Erlenmeyer Flasks feature interchangeable joints and have superior chemical resistance.

  • Made from high quality Borosilicate 3.3 Glass
  • Narrow neck design with interchangeable joint
  • Comply with DIN ISO 4797 standard
  • Autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) Media 25 mL
Closure Color White
Color Clear
Description Narrow Neck
Diameter (Metric) Base 50.8 mm
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating and holding liquids
Graduations 25 mL
Height (English) 2.8 in.
Height (Metric) 7 cm
Length (English) 1.6 in.
Length (Metric) 4 cm
Neck Style Narrow
Product Type Erlenmeyer Flask
Shape Conical
Standard Taper Joint 14/23
Weight (English) 0.1 lb.
Width (English) 1.6 in.
Width (Metric) 4 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Non-treated
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.