Learn More
Description
Accessories for filter holders for sample preparation.
Millipore Glass Vacuum Filtration Accessory Product:
- These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
- This item is an accessory part for the Millipore 25 mm Glass Microanalysis Filter Holder Kits.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | 25 mm Glass Microanalysis Vacuum Filter |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Type | Base with Stopper, Screen and Gasket |
| Diameter (English) Inside | 0.98 in. |
| Diameter (Metric) Inside | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.