Learn More
MilliporeSigma™ 25mm Glass Microanalysis Vacuum Filter Holder and Support
Shop All MilliporeSigma ProductsDescription
Vacuum filter small volumes for particulate or biological contamination analysis.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Filtration Area | 2.5 cm2 |
| Includes | Glass funnel (15 mL); Spring Clamp (25mm); Glass Base and Stopper, for use w/ stainless steel screen support; (5) Alignment Guides (25mm) |
| Type | Glass Microanalysis Filter Holder Kit |
| Volume (Metric) | 15 mL |
| Height (English) | 6 in. |
| Height (Metric) | 15.2 cm |
| Diameter (English) | 0.98 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.