Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 28-Port Manifold; for FreeZone Console Freeze Dryers
GSA_VASDP

Catalog No. 16108560 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
6L, 12L, or 18L FreeZone™ Console Freeze Dryers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-560 6L, 12L, or 18L FreeZone™ Console Freeze Dryers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-560 Supplier Labconco™ Supplier No. 7202000
Add to Cart
Add to Cart
Request a Quote

Stainless steel manifold for use with FreeZone™ Freeze Dryers includes neoprene valves with plastic knobs.

28-Port Manifold

  • Two-Tier, type 304 stainless steel manifold
  • 28 neoprene valves with plastic knobs accommodate both 1/2 in. and 3/4 in. adapters
  • For use with 6L, 12L, or 18L FreeZone Console Freeze Dryers
  • Freeze Dryer, glassware, and adapters are required (not included)
  • Includes one latching pin

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Drying Manifold
No. of Shelves 0
Material Stainless Steel (304)
No. of Ports 28
For Use With (Equipment) 6L, 12L, or 18L FreeZone™ Console Freeze Dryers
Includes 28 neoprene valves with molded plastic knobs and 1 latching pin
Width (English) 24.3 in.
Height (English) 18.3 in.
Length (English) 10.6 in.
Shipping Weight (English) 38 lb.
Weight (English) 35 lb.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.