Learn More
29-Series Pop Beads



Description
- Formed by proprietary molds to meet demanding specifications
- Versatile
- Bead diameter: 13mm (0.5 in.)
- Economical
- Easy to use
Specifications
Specifications
| Color | Orange |
| Diameter (English) | 0.5 in. |
| Diameter (Metric) | 1.3 cm |
| For Use With (Application) | Create model of DNA strand, DNA replication, RNA conversion, cell organelles, ribosomes, mitochondria and nucleus |
| Product Type | Pop Bead, 2 Way |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.